Motion
7062-16-16
Straight Adapter - 1-5/16-12 UN, G - 1-11 Thread, Steel, 46.5 Overall Length
MI ITEM #02198777
MFR #7062-16-16
Your Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-5/16-12 UN, G - 1-11 Thread, Steel, 46.5 Overall Length
MI ITEM #02198777
MFR #7062-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.10/each(List $62.24)

Overview

Mfr description
7062-16-16 MALE SAE ORB-M

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male O-Ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • Material
    Steel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to O-Ring Boss, O-Ring Boss to BSPP
  • Overall Length
    46.5
  • Weight
    0.01 lbs
  • End 1 Size Type
    1 BSPP, 1 ORB
  • Description Keyword
    1 in Male O-Ring Boss x 1 in Male British Standard Pipe Parallel
  • End 2 Size
    1 in
  • Hex Body
    41.0
  • Seal Material
    NBR
  • Series
    7062
  • End 2 Style
    Male British Standard Pipe Parallel
  • Thread Depth
    21.4
  • End 2 Thread
    (BSPP) 1–11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3
  • Thread Size 2
    1-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text