Motion
1231S
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, C Grade, Cotton, Color Green
Mi Item #02204643
MFR #1231S
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, C Grade, Cotton, Color Green
Mi Item #02204643
MFR #1231S

Mfr description
1231S GREEN/PINK GAUNTLET LEATHER PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Wing Thumb, Gauntlet Cuff
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Closure Type
    Gauntlet
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Long Gauntlet Glove Split Leather Palm Work Gloves Competitive Value C Grade Split Shoulder Leather 4.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    1231
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)