Motion
Electronic Component Cleaner 13oz

CRC INDUSTRIES
Electronic Component Cleaner 13oz

Electronic Component Cleaner, 13 Wt Oz
Mi Item #02204832
MFR #Electronic Component Cleaner 13oz
Price$40.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Electronic Component Cleaner 13oz

Electronic Component Cleaner, 13 Wt Oz
Mi Item #02204832
MFR #Electronic Component Cleaner 13oz

Mfr description
1003243 ELEC COMP CLEANER HD AER13OZ
  • No flash or fire point
  • Evaporates quickly and leaves no residue
  • Removes flux and polar soils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.66/each

Specifications

Dimensions

  • Boiling Point
    104°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -112°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.27
  • VOC Content
    57.5

Details

  • Base Type
    HFC/Cozol®
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,800 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 139724
  • KB Value
    45
  • Manufacturer Upc Number
    078254022000
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electric Parts Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254022000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)