Motion
2217-K-M-C3

FAG (SCHAEFFLER)
2217-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 36 mm Width, Open, C3
Mi Item #02204892
MFR #2217-K-M-C3
Price$1,848.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2217-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 36 mm Width, Open, C3
Mi Item #02204892
MFR #2217-K-M-C3

Mfr description
2217-K-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,848.93/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    5.76 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2217-K-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2217-K-M-C3 Self-Aligning Ball Bearing offers 85 mm tapered 1:12 bore, open closure, 150 mm OD, 36 mm width; suitable for heavy load shafts.
  • Manufacturer Catalog Number
    2217-K-M-C3
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    59000 N
  • Radial Static Load Capacity
    23400 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801186964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)