Motion
S-0316DD
General Purpose Work Gloves - Large Size, PVC Coated, Elastic Cuff, Cotton, Polyester Material
MI ITEM #02204916
MFR #S-0316DD
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Elastic Cuff, Cotton, Polyester Material
MI ITEM #02204916
MFR #S-0316DD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
S-0316DD-L, KNIT GLOVE W/ DOTST111-11

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Wing
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Cotton Blend Lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text