Motion
5304
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02206440
MFR #5304
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02206440
MFR #5304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in
  • Weight
    0.46 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5304 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176012006
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    27100 N, 6092.32 lbf
  • Radial Static Load Capacity
    15000 N, 3372.13 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012006

Overview

Mfr description
5304 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought