1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
P 52
Pillow Block Housing - Pressed Steel
MI ITEM #
02206465
MFR #
P 52
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Housings
SKF P 52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
P 52
Pillow Block Housing - Pressed Steel
MI ITEM #
02206465
MFR #
P 52
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
P52 HOUSING
Specifications
Housing Material
Pressed Steel
Overall Length
108 mm
Overall Height
56 mm
Bolt Center To Center Length
86 mm
Weight
0.2227 lbs
Series
P
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought