Motion
ARM410-04-K2
ARM REGULATOR, MANIFOLD
MI ITEM #02206659
MFR #ARM410-04-K2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
MI ITEM #02206659
MFR #ARM410-04-K2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARM410-04-K2 REGULATOR

Specifications

  • Body Size
    410
  • Thread Standard
    Rc
  • Weight
    431.11 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text