Motion
GE20-PW
Spherical Plain Bearing - 20 mm Bore, 40 mm OD, 25 mm Inner Ring Width, Open
Mi Item #02206833
MFR #GE20-PW
Price$460.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 20 mm Bore, 40 mm OD, 25 mm Inner Ring Width, Open
Mi Item #02206833
MFR #GE20-PW

Mfr description
GE20-PW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.69/each

Specifications

Dimensions

  • Ball Diameter
    34.925 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    40 mm
  • Weight
    0.4 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Brass
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    57000 N
  • Radial Static Load Capacity
    140000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)