Motion
BSB030062-T

FAG (SCHAEFFLER)
BSB030062-T

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02206836
MFR #BSB030062-T
Your Price$600.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BSB030062-T

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02206836
MFR #BSB030062-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$600.77/each(List $690.89)

Overview

Mfr description
BSB3062-SU-XL SINGLE DIRECTION THRUST

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    66000 N
  • Max Rpm
    4200 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    BSB
  • UPC_NO
    4054372597954
  • Description
    BSB3062-SU SINGLE DIRECTION THRUST BALL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text