Motion
H306
Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, M30x1.5 Thread Size
Mi Item #02207922
MFR #H306
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, M30x1.5 Thread Size
Mi Item #02207922
MFR #H306

Mfr description
H306
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    25 mm
  • Overall Height
    50 mm
  • Overall Length  
    31 mm
  • Thread Size  
    M30x1.5
  • Weight
    0.22 lbs

Details

  • Includes
    Lock Washer (MB6)
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801052184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)