Motion
R14DDU
Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 3.5000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #02207923
MFR #R14DDU
Price$87.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 3.5000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #02207923
MFR #R14DDU

Mfr description
R 14 DDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.5000 in
  • Weight
    0.243 lbs, 0.11 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 14 DDU BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The R14DDU is a 0.8750 in bore radial/deep groove ball bearing with a 1.8750 in OD and 0.5000 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R14DDU
  • Manufacturer Upc Number
    029176053924
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176053924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)