Motion
A3905
Weatherhead (Eaton) Abrasion Protection Sleeve - 1.81 in ID, 1200.00 Length, Nylon Material
MI ITEM #02208105
MFR #A3905
List Price$10.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Abrasion Protection Sleeve - 1.81 in ID, 1200.00 Length, Nylon Material
MI ITEM #02208105
MFR #A3905

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.36/ft for your price

Overview

Mfr description
A3905 NYLON GUARD ID 1.8
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Protective Sleeve
  • Inside Diameter
    1.81 in
  • Outside Diameter
    1.99 in
  • Overall Length
    1200.00
  • Material
    Nylon
  • Type
    Abrasion Sleeving
  • Color
    Black
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Catalog Number
    A3905
  • Standards Met
    MSHA Approved
  • Weight
    1.57 lb
  • Height
    1.99 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975000373
  • UPC_NO
    725975000373
  • Series
    A3900 series
  • Description
    Weatherhead A3900 series Hose and Tubing Protectors Abrasion Sleeving
  • Product Types
    Abrasion Sleeving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text