Overview
Mfr description
BUCG 10 C 2590 UNLOADING RELIEF VALV
- ・Relief valve - unloading\n・Unloading to minimize pump load\n・Max. operating pressure 21MPa (3,050psi)\n・Max. flow rate up to 250L/min (66gpm)
Specifications
- Maximum Operating Pressure21 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data