Motion
EHBG 03 H 50 SU  PROPORTIONAL VALVE

YUKEN
EHBG 03 H 50 SU PROPORTIONAL VALVE

Proportional Valve
Mi Item #02221123
MFR #EHBG 03 H 50 SU PROPORTIONAL VALVE
Price$3,489.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHBG 03 H 50 SU PROPORTIONAL VALVE

Proportional Valve
Mi Item #02221123
MFR #EHBG 03 H 50 SU PROPORTIONAL VALVE

Mfr description
EHBG 03 H 50 SU PROPORTIONAL VALVE
  • ・Proportional electro-hydro pilot relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 400L/min (106gal/min)\n・CETOP D03, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,489.17/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Hysteresis
    0.02
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)