Overview
Mfr description
RT 06 H 2290 1020-2970 PSI PRESSURE
- ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
Specifications
- Maximum Operating Pressure21 MPa
- MountThreaded Connection
- Drain Port1/4 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data