Motion
H210X111
Adapter Sleeve - 1.6875 in Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02226090
MFR #H210X111
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6875 in Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02226090
MFR #H210X111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.88/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Overall Length  
    35 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.67 lbs

Details

  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801310239

Overview

Mfr description
H210X111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought