Motion
BVAL2500S4323
Ball Valve - 400 psi Max, 2-1/2 in Port, Aluminum Body
MI ITEM #02227061
MFR #BVAL2500S4323
List Price$505.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 400 psi Max, 2-1/2 in Port, Aluminum Body
MI ITEM #02227061
MFR #BVAL2500S4323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.20/each for your price

Overview

Mfr description
BVAL-2500S-4323 BALL VALVE

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    2-1/2 in
  • Body Material
    Aluminum
  • Product Types
    Bore Valve
  • O Ring Material
    Viton
  • Spindle Ball Seal Material
    Brass
  • Series
    BVAL
  • Type
    Bore Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought