Motion
BVH0500N1111
Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #02227082
MFR #BVH0500N1111
Price$55.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #02227082
MFR #BVH0500N1111

Mfr description
BVH-0500N-1111 6000PSI BALL VLV 1/2 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.14/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)