1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVH0750S1111
Ball Valve - 6000 psi Max, 3/4 in Port, Carbon Steel Body
MI ITEM #
02227091
MFR #
BVH0750S1111
Price
$92.00
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVH0750S1111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVH0750S1111
Ball Valve - 6000 psi Max, 3/4 in Port, Carbon Steel Body
MI ITEM #
02227091
MFR #
BVH0750S1111
Mfr description
BVH-0750S-1111 6000PSI BALL VLV 3/4 SAE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.00
/each
Add to Cart
Specifications
Dimensions
Port Size
3/4 in
Details
Body Material
Carbon Steel
Connection Type
SAE ORB
Maximum Operating Pressure
6000 psi
O Ring Material
Buna-N
Product Types
Block Body Ball Valve
Series
BVH
Type
Block Body Ball Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items