Specifications
Dimensions
- Face Diameter2-1/2 in
Details
- Case MaterialStainless Steel
- Connection GenderMale
- Gauge Pressure Range2000 psi
- Gauge TypePressure Gauge
- Mounting TypeLower Mount (LM)
- Thread ConnectionSAE 7/16-20 UNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)