Motion
FC1H-0250N
Inline Mounting Flow Control Valve—Steel—Flow Rate (GPM): 5
MI ITEM #02227543
MFR #FC1H-0250N
Price$55.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Mounting Flow Control Valve—Steel—Flow Rate (GPM): 5
MI ITEM #02227543
MFR #FC1H-0250N

Mfr description
FC1H-0250N FLOW CONTROL 1/4" NPT
  • DMIC’s updated FC1H is now U.S. made in buyer’s choice of domestic port thread
  • Dual taper needle design provides fine metering at low flows and rapid response at higher flows
  • The first three turns provide fine response, while the final three turns provide quick response
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.98/each

Specifications

Details

  • Maximum Flow Rate
    5 gpm
  • Maximum Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)