Motion
FC1M-0250N
Inline Mounting Flow Control Valve—Brass—Flow Rate (GPM): 5
Mi Item #02227547
MFR #FC1M-0250N
Price$52.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Mounting Flow Control Valve—Brass—Flow Rate (GPM): 5
Mi Item #02227547
MFR #FC1M-0250N

Mfr description
FC1M-0250N FLOW CONTROLE 1/4
  • DMIC’s updated FC1M is now U.S. made in buyer’s choice of domestic port thread, for stock delivery in most cases
  • Dual taper needle design provides fine metering at low flows and rapid response at higher flows
  • Color calibrated design simplifies adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.73/each

Specifications

Details

  • Maximum Flow Rate
    5 gpm
  • Maximum Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)