Motion
FC1M-0500N
Inline Mounting Flow Control Valve—Brass—Flow Rate (GPM): 15
MI ITEM #02227549
MFR #FC1M-0500N
Your Price$170.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Mounting Flow Control Valve—Brass—Flow Rate (GPM): 15
MI ITEM #02227549
MFR #FC1M-0500N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.16/each(List $212.70)

Overview

Mfr description
FC1M-0500N FLOW CONT
  • DMIC’s updated FC1M is now U.S. made in buyer’s choice of domestic port thread, for stock delivery in most cases
  • Dual taper needle design provides fine metering at low flows and rapid response at higher flows
  • Color calibrated design simplifies adjustment
  • DMIC’s color-coded design facilitates initial calibration, system documentation, and restoration of correct settings if required
  • Brass body rated to 2,000 psi maximum (1" size rated for 500 psi)
  • Integral 5 psi poppet check valve provides free return flow
  • Optional security knob (append suffix ‘/LHS’) permanently fixes valve flow setting for tamper resistance
  • For OEM production quantities, optional “fine” needle profile available

Specifications

  • Maximum Working Pressure
    2000 psi
  • Maximum Flow Rate
    15 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text