Motion
FF975-08-75
Eaton Aeroquip FS5900 Series Swivel Joints Repair Kits - Carbon steel
MI ITEM #02228716
MFR #FF975-08-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FS5900 Series Swivel Joints Repair Kits - Carbon steel
MI ITEM #02228716
MFR #FF975-08-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF975-08-75 ENS.JOINTS D'ETANC.SWIVEL 1
  • Includes a replacement seal assembly, back-up rings, a new dust seal and two sets of bearings and races.
  • Encourages easy FS5900 series swivel joint field repair.
  • Offered in a variety of sizes and seal materials.
  • Two kits offered for different necessary repairs.

Specifications

  • Adapter Type
    Fluid Connector Kits
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Weight
    0.11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought