Motion
0404-08-08
Straight Adapter - (NPTF) 1/2–14 Thread, Steel
Mi Item #02228765
MFR #0404-08-08
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - (NPTF) 1/2–14 Thread, Steel
Mi Item #02228765
MFR #0404-08-08

Mfr description
0404-08-08 MALE NPT/BRAZE TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.11 lbs

Details

  • Adapter Type
    Plug & Nut
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe, Tube Bore in Inch
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)