Overview
Mfr description
1504-06-08 FPXFPS 45
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPSM, 3/8-18 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread1/2-14 NPSM, 3/8-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1504
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data