Overview
Mfr description
2404-14-08 STRAIGHT MJ-MP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1/2 in, 7/8 in
- End 1 Thread(SAE) 1-3/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in, 7/8 in
- End 1 Size Type1/2 NPTF, 7/8 JIC 37°
- End 2 Thread(NPTF) 1/2–14
- End 2 Size Type1/2 NPTF, 7/8 JIC 37°
- MaterialSteel
- Weight0.34 lbs
- Description Keyword7/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data