Motion
2406-04-03
2406-04-03 FJXMJ REDUCER
MI ITEM #02228913
MFR #2406-04-03
Your Price$14.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-04-03 FJXMJ REDUCER
MI ITEM #02228913
MFR #2406-04-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.66/each(List $20.24)

Overview

Mfr description
2406-04-03 FJXMJ REDUCER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/4 in, 3/16 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in, 3/16 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (SAE) 3/8–24
  • End 2 Size Type
    3/16 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Female JIC 37° Flare x 3/16 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text