Overview
Mfr description
2603-12-12-10-FG TEE MJ-MJ-MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Size3/4 in, 5/8 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale JIC
- End 3 Size5/8 in;3/4 in
- End 3 Thread7/8-14 UNF
- MaterialSteel
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2603
- Weight0.67 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data