Overview
Mfr description
4404-08-04 HOSE BARBXMP
Specifications
- Adapter TypeStraight Adapter
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- Description Keyword1/2 in Barb x 1/4 in Male Pipe Ridgid
- End 1 Size1/2 in
- End 1 StyleBarbed
- Weight0.06 lbs
- End 2 Size1/4 in
- End 2 Thread(NPTF) 1/4–18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data