Motion
4404-08-12
Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #02229005
MFR #4404-08-12
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #02229005
MFR #4404-08-12

Mfr description
4404-08-12 HOSE BARBXMP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.7500 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.24 lbs

Details

  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Beaded Hose Barb
  • End 1 Style
    Beaded Hose Barb
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Beaded Tube
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    SAE J1231-2, SAE J476, ASTM B117
  • Style
    Straight
  • Thread Angle
    30 °
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Connector
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)