Motion
4404-10-06
Straight Adapter - Steel Material
MI ITEM #02229009
MFR #4404-10-06
Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #02229009
MFR #4404-10-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.16/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    5/8 in Barb x 3/8 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Overview

Mfr description
4404-10-06 HOSE BARBXMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text