Motion
4404-10-12
Straight Adapter - Steel Material, 5/8 in Hose ID
MI ITEM #02229012
MFR #4404-10-12
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material, 5/8 in Hose ID
MI ITEM #02229012
MFR #4404-10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.22/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • End 2 Size
    3/4 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight Adapter
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    5/8 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Beaded Tube
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    30 °
  • Standards Met
    SAE J1231-2, SAE J476, ASTM B117
  • Style
    Straight
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male NPTF
  • Working Pressure
    150 psi

Overview

Mfr description
4404-10-12 HOSE BARBXMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text