Motion
4404-16-12
4404-16-12 ADAPTER
MI ITEM #02229023
MFR #4404-16-12
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4404-16-12 ADAPTER
MI ITEM #02229023
MFR #4404-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.58/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    3/4 in
  • Weight
    0.27 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Brennan

Overview

Mfr description
4404-16-12 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text