Motion
4501-16-20
4501-16-20 ADAPTEUR "STAINLESS STEEL"
Mi Item #02229040
MFR #4501-16-20
Price$111.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4501-16-20 ADAPTEUR "STAINLESS STEEL"
Mi Item #02229040
MFR #4501-16-20

Mfr description
4501-16-20 ADAPTEUR "STAINLESS STEEL"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.78/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)