Motion
4506-08-08-06
Hose End - Steel Material
Mi Item #02229082
MFR #4506-08-08-06
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #02229082
MFR #4506-08-08-06

Mfr description
4506-08-08-06 H BARBXH BARBXMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/each

Specifications

Details

  • Connection Type
    Beaded Hose Barb, Male NPTF
  • Material
    Steel
  • Standards Met
    Compliant
  • Thread Type
    3/8-18 NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)