Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe Swivel
- End 1 Thread1/2-14 NPTF, 3/4-16 UNF
- End 2 StyleMale JIC, Male Pipe Swivel
- End 2 Thread1/2-14 NPTF, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series5701
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)