Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male O-ring Boss
- End 1 Thread1/2-14 NPSM, 3/4-16 UNF
- End 2 StyleFemale Pipe Swivel, Male O-ring Boss
- End 2 Thread1/2-14 NPSM, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series6900
Overview
Mfr description
6900-08-08-O-SS MB FPS STRT SS