Motion
9500-P-04
Male British Standard Pipe Tapered Plug - R - 1/4-19 Thread, Steel, 20.0 Overall Length
Mi Item #02229386
MFR #9500-P-04
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Tapered Plug - R - 1/4-19 Thread, Steel, 20.0 Overall Length
Mi Item #02229386
MFR #9500-P-04

Mfr description
9500P04 MBSPT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Body
    14.0
  • Overall Length
    20.0
  • Thread Depth
    6.0
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 1/4–19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9500_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)