Motion
V0318-06
JIC Flareless Nut - 9/16-18 UNF Thread, Steel Material
Mi Item #02229491
MFR #V0318-06
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flareless Nut - 9/16-18 UNF Thread, Steel Material
Mi Item #02229491
MFR #V0318-06

Mfr description
V0318-06 NUT JIC FLARELESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    3/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    V0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)