Motion
310-7001-160F
3-Way Thermostatic Valve - 1.500 NPT Port Size, 125 psi Max Pressure, 160 °F Temperature Setting
MI ITEM #02229548
MFR #310-7001-160F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Thermostatic Valve - 1.500 NPT Port Size, 125 psi Max Pressure, 160 °F Temperature Setting
MI ITEM #02229548
MFR #310-7001-160F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310-7001-160F VALVE THERM.1 1/2"NPT 3W.

Specifications

  • Port Size
    1-1/2 NPT
  • Max Pressure
    125 psi
  • Valve Housing Material
    Grey Iron
  • Manufacturer Catalog
  • Additional Details
    Thermostatic valves utilize the principle of expanding wax, which in the semi-liquid state undergoes large expansion rates within a relatively narrow temperature range. The self contained power element activates a stainless steel sliding valve which provides positive three-way actions. All thermostatic valves are factory set at predetermined temperatures; no further adjustments are necessary. A wide range of temperatures are available for water and oil temperature control applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text