Motion
104713-000
Hydraulic Motor Replacement Part -
MI ITEM #02229666
MFR #104713-000
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02229666
MFR #104713-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
104713 SEAL-DUST
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Seal
  • Maximum RPM-Continuous
    908 rpm
  • Overall Height
    0.75 in
  • Overall Length
    0.13 in
  • Overall Width
    0.75 in
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    None
  • Weight
    0.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text