Motion
AD05S023S/C
D05 Valve Manifold - Aluminum, 2 Station, 3-1/4 in Valve Spacing, Relief Cavitites - 1
MI ITEM #02229812
MFR #AD05S023S/C
Your Price$428.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - Aluminum, 2 Station, 3-1/4 in Valve Spacing, Relief Cavitites - 1
MI ITEM #02229812
MFR #AD05S023S/C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$428.56/each(List $448.50)

Overview

Mfr description
A-D05S02-3S/C MANIFOLD SERIE AVEC CAVIT
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
  • Manufacturer: Daman

Specifications

  • Material
    Aluminum
  • Stations
    2
  • Relief Cavities
    1
  • Valve Spacing
    3-1/4 in
  • Height
    3.96
  • Length
    13.92
  • Weight
    7.71
  • Width
    3.71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought