Motion
C5-F-48SB
C5-F-48SB
Mi Item #02229848
MFR #C5-F-48SB
Price$197.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-F-48SB
Mi Item #02229848
MFR #C5-F-48SB

Mfr description
C5-F-48SB FLAT CARRIER IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.24/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Roller Diameter
    5 in
  • Weight
    49 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)