Motion
TC110
Tacoma Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02233221
MFR #TC110
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tacoma Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02233221
MFR #TC110

Mfr description
TC110 TACOMA BLK TEMPLES CLEAR LENS
  • Low cost protection without giving up quality, safety, comfort or durability
  • Made of strong, lightweight, scratch-resistant polycarbonate, the one-piece wraparound lens delivers a wide field of vision and lateral impact protection
  • Treated with exclusive Duramass® scratch-resistant coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Tacoma
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868071100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)