Motion
1700XL
Big Jake® Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Premium A+ Grade, Cotton, Color White
Mi Item #02233542
MFR #1700XL
Price$12.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Premium A+ Grade, Cotton, Color White
Mi Item #02233542
MFR #1700XL

Mfr description
1700XL \IG JAKE XL WITH KEVLAR GLOVE
  • Heavy select chrome tanned side split leather with 2-3/4” safety cuffs
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
  • Generously cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.54/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    7.50 lbs

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Unlined
  • Construction Description
    Gunn Cut
  • Cuff Type
    Safety
  • Description
    Premium A+ Grade Split Side Leather Palm Work Glove with Kevlar Stitching and Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Abrasion-Resistant, Reinforced
  • Protection Type
    General Protection
  • Series
    1702
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)