Motion
9124K
Hot Mill Hot Mill Gloves - Size Large, Cotton, Band Top Cuff Type, Pair, White
MI ITEM #02233564
MFR #9124K
Price$3.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Hot Mill Gloves - Size Large, Cotton, Band Top Cuff Type, Pair, White
MI ITEM #02233564
MFR #9124K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.81/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Weight
    3.70 lbs

Details

  • Application
    General Purpose
  • Color
    White
  • Cuff Type
    Band Top
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Hot Mill
  • Protection Type
    Heat Protection
  • Thumb Style
    Straight
  • UPC_NO
    30451439124903

Overview

Mfr description
9124K 1OT MILL PREM 24OZ BAND TOP
  • Used to handle low to high temperature objects
  • Cotton and rayon quilted with nap-out palm, thumb and index finger for extra heat protection
  • Back knuckle strap
  • 2-1/2” band top
  • Color: Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought