Overview
Mfr description
PVV38NPT-M H.PR. 3/8 284
Specifications
- ApplicationHydraulic
- Coupling ComponentPlug
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.3/8 in
- Actual Thread Size3/8 – 18 NPTF
- Working Pressure Range6001 to 15000 psi
- Working Pressure14500 psi
- Valve TypePoppet Valve
- Body MaterialSteel
- Seal MaterialBuna-N
- Description Keyword3/8 in NPTF, 3/8 – 18 Female Thread
- Body Size3/8 in
- Coupling Connection TypeScrew-to-Connect
- Spillage0.03380 fl oz (US)
- Flow Rate5.28 gpm
- Burst Pressure47860 psi
- Standard InterchangeISO 14540
- Industry/ApplicationIndustrial, High Pressure Tools
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data