Overview
Mfr description
PVS1B-22N2-E13 COMPOSANT HYDR.
Specifications
- SeriesPVS
- Displacement22 cm³/r
- Input RotationClockwise
- Port LocationSide Port
- Control TypePressure Compensator
- Mounting TypeFlange
- Peak Pressure3625 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data